Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, White, 2.34 lb

  • Mfr # MS3605W

  • Zoro # G510839609


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Fire Rating
Fire Resistant
Overall Length
5 ft
Color
White
Outlet Diameter
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3605W
Zoro #
G510839609
UPC #
-
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
5 ft
Outlet Diameter
36 in
Inlet Diameter
36 in
Inside Diameter
36 in
Centerline Radius
1 1/2 in
Material Thickness
0.01 in
For Duct Height
36 in
For Nominal Duct Diameter
36 in
For Duct Width
36 in
Nominal Duct Diameter
36 in

Details

Item
Fabric Duct
Fire Rating
Fire Resistant
Color
White
Standards
UL Listed 2557
Material
Polyester
Number of Pieces
1
Maximum Airflow
10,000 cfm
Turn Direction
Left
For Duct Shape
Round
Shape
Round
Connection Type
Zipper
Product Type
Elbow
Minimum Pressure Rating
3 in wc
Maximum Pressure Rating
3 in wc
Weight
2.34 lb
Angle
90 Degrees
Air Outlet Type
Fabric Diffuser
Maximum Temperature Rating
180 Degrees F
Permeability
2 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.