Fabric Duct, Polyester, White, 3.11 lb
Mfr # MS1630W
Zoro # G210839176
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyester
Overall Length
30 ft
Fire Rating
Fire Resistant
Air Outlet Type
Fabric Diffuser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS1630W
Zoro #
G210839176
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30 ft
Nominal Duct Diameter
16 in
Details
Item
Fabric Duct
Color
White
Material
Polyester
Fire Rating
Fire Resistant
Air Outlet Type
Fabric Diffuser
Shape
Round
Weight
3.11 lb
Maximum Pressure Rating
3 in wc
Maximum Temperature Rating
180 Degrees F
Permeability
2 cfm
Maximum Airflow
2,000 cfm
Description
Duct Run, Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.