Fabric Duct, Polyester, White, 3.62 lb
Mfr # MS2810W
Zoro # G110839412
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Color
White
Fire Rating
Fire Resistant
Material
Polyester
Overall Length
10 ft
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS2810W
Zoro #
G110839412
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10 ft
Nominal Duct Diameter
28 in
Details
Item
Fabric Duct
Color
White
Fire Rating
Fire Resistant
Material
Polyester
Shape
Round
Permeability
2 cfm
Air Outlet Type
Fabric Diffuser
Maximum Temperature Rating
180 Degrees F
Weight
3.62 lb
Maximum Pressure Rating
3 in wc
Maximum Airflow
6,000 cfm
Description
Duct Run, Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.