Zoro Homepage

Fabric Duct, Polyester, White, 3.9 lb

  • Mfr # MS2030W

  • Zoro # G810839286


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
30 ft
Fire Rating
Fire Resistant
Material
Polyester
Nominal Duct Diameter
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2030W
Zoro #
G810839286
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 ft
Nominal Duct Diameter
20 in

Details

Item
Fabric Duct
Color
White
Fire Rating
Fire Resistant
Material
Polyester
Maximum Pressure Rating
3 in wc
Shape
Round
Maximum Temperature Rating
180 Degrees F
Weight
3.9 lb
Permeability
2 cfm
Air Outlet Type
Fabric Diffuser
Maximum Airflow
3,000 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.