Zoro Homepage

Fabric Duct, Polyester, White, 5.42 lb

  • Mfr # MS2830W

  • Zoro # G910839353


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
30 ft
Material
Polyester
Fire Rating
Fire Resistant
Weight
5.42 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2830W
Zoro #
G910839353
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 ft
Nominal Duct Diameter
28 in

Details

Item
Fabric Duct
Color
White
Material
Polyester
Fire Rating
Fire Resistant
Weight
5.42 lb
Maximum Pressure Rating
3 in wc
Maximum Temperature Rating
180 Degrees F
Air Outlet Type
Fabric Diffuser
Shape
Round
Permeability
2 cfm
Maximum Airflow
6,000 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.