Zoro Homepage

Suspension Cable Hardware Kit

  • Mfr # MSHW100

  • Zoro # G812301996


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Nominal Duct Diameter
8 in, 12 in, 16 in, 20 in, 24 in, 28 in, 32 in, 36 in
Maximum Allowable Load
2,000 lb
Includes
Cable Locks, Turnbuckles
Cable Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSHW100
Zoro #
G812301996
UPC #
-
Country of Origin
China

Dimensions

For Nominal Duct Diameter
8 in, 12 in, 16 in, 20 in, 24 in, 28 in, 32 in, 36 in
Cable Length
100 ft

Details

Item
Suspension Cable Hardware Kit
Maximum Allowable Load
2,000 lb
Includes
Cable Locks, Turnbuckles

Description

Suspension Cable Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.