
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSL005L2HN
Zoro #
G501066144
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.3085 in
Height
0.086 in
Hole Dia.
0.039 in
Details
Item
Connector
Includes
Mounting Screw
For Use With
Printed Circuit Board
Material
Liquid Crystal Polymer
Number of Contacts
5
Hole Center to Center
0.64 mm
Connector Type
Receptacle
Contact Type
Socket
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin-Lead
Number of Rows
1
Connection Material
Beryllium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.