Zoro Homepage
This item is Discontinued.
Nanonics STM037PC2DX024N = WDUALOBE STM037PC2DX024N

STM037PC2DX024N = WDUALOBE (Discontinued)

  • Mfr # STM037PC2DX024N
  • Zoro # G801070278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM037PC2DX024N
Zoro #
G801070278
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.126 in
Length
609.6 mm
Contact Plating Thickness
5 to 15 µin

Details

Item
Connector
Includes
1 mm Captive Jackscrew
Wire Range
30 AWG
Finish
Nickel Plated
Wire Type
Stranded
Connection Material
Beryllium Copper
Terminal Finish
Nickel Plated
Contact Finish
Nickel Plated
Hole Center to Center
0.64 mm
Number of Rows
2
Material
Aluminum
Contact Type
Pin
Number of Contacts
37
Connector Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.