Zoro Homepage

13 Inch Hand Hammered Brass Round Undermount Bathroom Sink, Brass With Overflow

  • Mfr # ROB-OF

  • Zoro # G608581847


product price: $637.49
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Mounting Type
Undermount
Color
Brass
Overall Length
13"
Overall Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROB-OF
Zoro #
G608581847
UPC #
817899016810
Country of Origin
India

Dimensions

Overall Length
13"
Overall Width
13"
Overall Height
7"
Bowl Size
13"
Bowl Depth
5"

Details

Body Material
Brass
Mounting Type
Undermount
Color
Brass
Weight
6lbs.
Finish
Polished Brass
Gauge
Does not apply
Collection
Brightwork Home

Description

An exquisite design, this Round hand hammered Brass lavatory sink is designed to be undermounted. Make a statement with this show-stopping sink! This sink will naturally patina if left untreated. *Special care and maintenance required Size may vary slightly due to the hand made nature of this sink. Slight variations may exist. This sink requires a 1.5Drain. This sink has an overflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.