13 Inch Hand Hammered Stailess Steel Round Undermount Bathroom Sink With Overflow

  • Mfr # ROS-OF

  • Zoro # G708581600


product price:  $524.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Mounting Type
Undermount
Color
Stainless Steel
Overall Length
13"
Overall Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROS-OF
Zoro #
G708581600
UPC #
817899019095
Country of Origin
India

Dimensions

Overall Length
13"
Overall Width
13"
Overall Height
7"
Bowl Size
13"
Bowl Depth
5"

Details

Body Material
Stainless Steel
Mounting Type
Undermount
Color
Stainless Steel
Weight
6lbs.
Collection
Brightwork Home
Finish
Polished
Gauge
18

Description

Nantucket Sink's round hand hammered stainless steel lavatory sink is designed to be undermounted. Make a statement with this show-stopping sink! Size may vary slightly due to the hand made nature of this sink. Made of 18 gauge stainless steel, a material traditionally found in kitchen sinks and known for its durability our Brightwork Collection sinks now offer an array of styles in stainless! All the shine an glamour without the maintenance! Durable 18 gauge stainless steel will endure while adding sparkle to your bathroom or powder room. Make a focal point of a room with this unique sink. This sink features an overflow. Easy occasional polishing will keep it lustrous for a lifetime.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.