16 Inch X 11 Inch Undermount Ceramic Sink In White

  • Mfr # UM-16x11-W

  • Zoro # G008581829


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
White
Overall Length
12.875"
Overall Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM-16x11-W
Zoro #
G008581829
UPC #
817899011686
Country of Origin
China

Dimensions

Overall Length
12.875"
Overall Width
18"
Overall Height
7.375"
Bowl Size
18" x 12.875"
Bowl Depth
5.875"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
White
Weight
18lbs.
Gauge
Does not apply
Collection
Great Point Collection
Finish
Porcelain Enamel Glaze

Description

Nantucket Sinks UM-16x11-W - 16 x 11 Undermount Ceramic Rectangle Bathroom Sink in White. This sink has a 1.75 drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.