Zoro Homepage

16.25 Hand Hammered Copper Square Undermount Bathroom Sink With Overflow

  • Mfr # SQRC-OF

  • Zoro # G808581852


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper
Mounting Type
Undermount
Color
Light Copper
Overall Length
16.25"
Overall Width
16.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQRC-OF
Zoro #
G808581852
UPC #
817899012614
Country of Origin
India

Dimensions

Overall Length
16.25"
Overall Width
16.25"
Overall Height
7"
Bowl Size
16.25" x 16.25"
Bowl Depth
5"

Details

Body Material
Copper
Mounting Type
Undermount
Color
Light Copper
Weight
9lbs.
Gauge
Does not apply
Finish
Light Copper
Collection
Brightwork Home

Description

An exquisite design, this square, hammered undermount bathroom sink brings a unique touch to your bath. It is handcrafted making each sink slightly different than the next. The welds in the sink are done by hand to give it a truly artistic finish. Designed to be undermounted, this sink will naturally patina if left untreated. *Special care and maintenance required. Slight variations may exist. This sink has an overflow Uses a standard lavatory drain 1.5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.