
17 Inch Round White Vessel Sink With Overflow
Mfr # NSV218
Zoro # G508581626
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Overall Length
16.75"
Overall Width
16.75"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSV218
Zoro #
G508581626
UPC #
817899012300
Country of Origin
China
Dimensions
Overall Length
16.75"
Overall Width
16.75"
Overall Height
7.5"
Bowl Size
Top: 16.75" x 16.75"
Bottom: 9"x 9"
Bowl Depth
5.5"
Details
Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Weight
25lbs.
Gauge
Does not apply
Finish
Porcelain Enamel Glaze
Collection
Brant Point Collection
Description
Add a touch of contemporary style to any bathroom decor with the Nantucket Sinks NSV218 has a gentle curve and is more narrow at it's base. This vessel sink is constructed of easy to clean vitreous china. This sink has a 1.75 drain diameter. With Overflow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.