
17 Inch x 13 Inch Glazed Bottom Undermount Rectangle Ceramic Sink In White (Discontinued)
- Mfr # GB-17x13-W
- Zoro # G308581796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-17x13-W
Zoro #
G308581796
UPC #
817899017923
Country of Origin
China
Dimensions
Overall Length
15.5"
Overall Width
19.5"
Overall Height
7.25"
Bowl Size
19.5" x 15.5" x 7.25"
Bowl Depth
5
Details
Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
White
Weight
15lbs.
Gauge
Does not apply
Collection
Great Point Collection
Finish
Porcelain Enamel Glaze
Description
Nantucket Sinks GB-17x13-W glazed bottom undermount ceramic bathroom sink. A classic rectangle design in white for an exposed installation. Easy and functional with a slight taper to the interior. The undermount design makes for a seamless transition and easy to wipe excess water from your counter right into the bowl. Finished in a porcelain enamel glaze. Top rim of sink is unglazed as it will be covered by countertop. The interior basin measures 17 inches by 13 inches. This sink has an overflow and a 1.75 standard vanity drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.