17 Inch X 14 Inch Hammered Copper Rectangle Undermount Bathroom Sink, 1.5 Inch Drain

  • Mfr # REHC

  • Zoro # G008581720


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper
Mounting Type
Undermount or Overmount
Color
Copper
Overall Length
14"
Overall Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REHC
Zoro #
G008581720
UPC #
817899011013
Country of Origin
India

Dimensions

Overall Length
14"
Overall Width
17"
Overall Height
5.125"
Bowl Size
17" x 14"
Bowl Depth
5"

Details

Body Material
Copper
Mounting Type
Undermount or Overmount
Color
Copper
Weight
8lbs.
Gauge
16
Collection
Brightwork Home
Finish
Light Antique Copper

Description

An exquisite design, this hand hammered copper bathroom sink is designed to be over or undermounted. Add character to a room with this unique sink. This sink is lacqured. Size may vary slightly due to the hand made nature of this sink. Slight variations may exist. Takes a standard vanity drain. There is no overflow on this sink.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.