Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 Inch X 14 Inch Undermount Ceramic Sink In Bisque

  • Mfr # UM-17x14-B-K

  • Zoro # G108581507


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
Bisque
Overall Length
15.875"
Overall Width
19.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM-17x14-B-K
Zoro #
G108581507
UPC #
817899010832
Country of Origin
China

Dimensions

Overall Length
15.875"
Overall Width
19.25"
Overall Height
8"
Bowl Size
19.25" x 15.875" x 8"
Bowl Depth
6.625"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
Bisque
Weight
19lbs.
Collection
Great Point Collection
Finish
Porcelain Enamel Glaze
Gauge
Does not apply

Description

Nantucket Sinks UM-17x14-B - 17 x 14 Undermount Ceramic Oval Bathroom Sink in Bisque. This sink has a 1.75 drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.