17.75 Inch x 13.75 Inch Hand Hammered Stainless Steel Oval Undermount Bathroom Sink

  • Mfr # OVS

  • Zoro # G908581745


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Mounting Type
Undermount
Color
Stainless Steel
Overall Length
13.75"
Overall Width
17.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OVS
Zoro #
G908581745
UPC #
817899019811
Country of Origin
India

Dimensions

Overall Length
13.75"
Overall Width
17.75"
Overall Height
5.5"
Bowl Size
17.5" x 13.75"
Bowl Depth
5"

Details

Body Material
Stainless Steel
Mounting Type
Undermount
Color
Stainless Steel
Weight
4lbs.
Gauge
18
Collection
Brightwork Home
Finish
Polished

Description

An exquisite design, this hand hammered oval stainless steel bathroom sink is designed to be undermounted. Durable 18 gauge stainless steel will endure while adding sparkle to your bathroom or powder room. Make a focal point of a room with this unique sink. This sink does not have an overflow. Easy occasional polishing will keep it lustrous for a lifetime.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.