Zoro Homepage

18 inch Fireclay Round Bar-Prep Sink

  • Mfr # Hyannis-18

  • Zoro # G808581630


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.5"
Mounting Type
Dual-mount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Hyannis-18
Zoro #
G808581630
UPC #
817899016964
Country of Origin
Portugal

Dimensions

Overall Length
17.5"
Overall Width
17.5"
Overall Height
7.75"
Bowl Depth
6.75"
Bowl Size
17.5" Diameter

Details

Mounting Type
Dual-mount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
White
Weight
28 lbs.

Description

Create a fresh focal point in your kitchen with our Hyannis-18. This 18-inch Italian round fireclay sink is constructed from solid, heavy duty fireclay and features a polished white finish. A great compliment if you have farmhouse sink and would like to add the convenience of a bar or prep sink to your home. Designed to be undermounted or topmounted, fireclay has a distinctive style and many inherent benefits. Crafted in the artisanal traditions of Europe it is easy to clean and eco-friendly. Takes a standard width 3.5 inch kitchen drain but may require an extended flange or ferrule due to its bottom thickness. Each piece is unique so dimensions may vary by .25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.