Zoro Homepage

18-Inch Undermount Fireclay Kitchen Sink

  • Mfr # Wellfleet-1818W

  • Zoro # G308581666


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wellfleet-1818W
Zoro #
G308581666
UPC #
817899018630
Country of Origin
Turkey

Dimensions

Overall Length
18"
Overall Width
18"
Overall Height
9"
Bowl Depth
8.25"
Bowl Size
18" x 18" x 9"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Includes
Bottom Grid and Coordinating Stainless Steel Drain
Color
White
Weight
50 lbs.

Description

Nantucket Sinks Wellfleet-1818W is a new addition to our Cape Collection. By popular demand, we offer this smaller undermount fireclay kitchen sink. A square single bowl design, it gently slopes and tapers to the bottom of the basin. The compatible bottom grid and drain are included. The top edge of the sink is finished with white porcelain enamel glaze so it can be reveal mounted. There are many benefits to fireclay; eco friendly in its need for less cleansers and its natural material. The petite size allows for smaller islnd applications. Glazed in classic white, the Wellfleet-1818W is here and ready to help you go apronless! *A note about fireclay sinks: due to the curing process, small surface cracks typically appear on the underside of the sink. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.