Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Inch x 12 Inch Glazed Bottom Undermount Rectangle Ceramic Sink In White

  • Mfr # GB-18x12-W

  • Zoro # G108581552


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
White
Overall Length
14.25"
Overall Width
20.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-18x12-W
Zoro #
G108581552
UPC #
817899011723
Country of Origin
China

Dimensions

Overall Length
14.25"
Overall Width
20.5"
Overall Height
8"
Bowl Size
20.5" x 14.25" x 8"
Bowl Depth
6.75"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
White
Weight
24lbs.
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Collection
Great Point

Description

Nantucket Sinks GB-18x12-W glazed bottom 18 x 12 undermount ceramic bathroom sink. A classic rectangle design in white for an exposed installation. Easy and functional in an undermount design. Finished in a porcelain enamel glaze. This sink has an overflow and a 1.75 drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.