Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Inch X 12 Inch Undermount Ceramic Sink In Bisque

  • Mfr # UM-18x12-B

  • Zoro # G408581580


product price: $121.49
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
Bisque
Overall Length
14.25"
Overall Width
20.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM-18x12-B
Zoro #
G408581580
UPC #
817899010900
Country of Origin
China

Dimensions

Overall Length
14.25"
Overall Width
20.5"
Overall Height
8"
Bowl Size
20.5" x 14.25" x 8"
Bowl Depth
6.75"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
Bisque
Weight
24lbs.
Gauge
Does not apply
Finish
Porcelain Enamel Glaze
Collection
Great Point Collection

Description

Nantucket Sinks UM-18x12-B - 18 x 12 Undermount Ceramic Rectangle Bathroom Sink in Bisque. This sink has a 1.75 drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.