
18 x 12 Pro Series Prep Station Cutting Board
Mfr # CB-S18121
Zoro # G308581499
product price: $74.99
/eaKey Features
Length
18"
Width
12"
Material
Sapele Wood
Use With
ZR-PS-3620-16, ZR-PS-3220-16, SR-PS-3220-16
Series
Premium Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-S18121
Zoro #
G308581499
UPC #
817899014595
Country of Origin
China
Dimensions
Length
18"
Width
12"
Size
12" X 18" X 1"
Details
Material
Sapele Wood
Color
Brown
Use With
ZR-PS-3620-16, ZR-PS-3220-16, SR-PS-3220-16
Series
Premium Kitchen
Description
Crafted from quality Sapele hardwood, this cutting board is specifically shaped to fit on step cutting board specifically designed to fit 3 of our Pro Series Prep Station sink model, the ZR-PS-3620-16, ZR-PS-3220-16 and SR-PS-3220-16. Prized for its lustrous character and with golden brown to red range of color, this cutting board is beautiful and will sit comfortably on the interior ledges and slide across for prep tasks right over the sink. Convenient and portable, move it to where you need it most in the kitchen. Even if you don't have one of our Pro Series Prep Station sinks, you may just want one anyway!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.