Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 Inch X 11 Inch Undermount Ceramic Sink In Bisque

  • Mfr # UM-19x11-B

  • Zoro # G408581641


product price: $139.49
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
Bisque
Overall Length
13.375"
Overall Width
20.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM-19x11-B
Zoro #
G408581641
UPC #
817899011709
Country of Origin
China

Dimensions

Overall Length
13.375"
Overall Width
20.75"
Overall Height
7.25"
Bowl Size
20.75" x 13.375" x 7.25"
Bowl Depth
5.75"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Undermount
Color
Bisque
Weight
19lbs.
Finish
Porcelain Enamel Glaze
Collection
Great Point Collection
Gauge
Does not apply

Description

Nantucket Sinks UM-19x11-B - 19 x 11 Undermount Ceramic Rectangle Bathroom Sink in Bisque. This sink has a 1.75 drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.