Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Inch Fireclay Farmhouse Kitchen Sink

  • Mfr # T-FCFS20

  • Zoro # G708581754


product price: $669.74
/ea
Free Shipping & Returns

Key Features

Overall Length
17.375"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-FCFS20
Zoro #
G708581754
UPC #
817899011761
Country of Origin
Turkey

Dimensions

Overall Length
17.375"
Overall Width
20"
Overall Height
10"
Bowl Depth
8.5"
Bowl Size
20" x 17.375"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Includes
Bottom Grid and Coordinating Stainless Steel Drain
Weight
70 lbs.
Color
White

Description

Nantucket Sinks T-FCFS-20 - 20 is a Fireclay Farmhouse Kitchen Sink includes bottom grid & drain. Features an elegant 1/4 taper from top to bottom. It is made from dense fireclay with a porcelain enamel glaze that provides long lasting durability. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Apron Height: 10 Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet required to support weight of this sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.