Zoro Homepage

20.25 Inch Drop-In Ceramic Vanity Sink

  • Mfr # DI2017-4

  • Zoro # G708581747


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Overall Length
17.25"
Overall Width
20.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI2017-4
Zoro #
G708581747
UPC #
817899018050
Country of Origin
China

Dimensions

Overall Length
17.25"
Overall Width
20.25"
Overall Height
8.25"
Bowl Size
20.25" x 17.25" x 8.25
Bowl Depth
6.75"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Weight
15lbs.
Collection
Great Point Collection
Finish
Porcelain Enamel Glaze
Gauge
Does not apply

Description

Nantucket Sinks Self Rimming Drop-In Oval Bathroom Sink in White. This sink has a 1.75 drain diameter. Easy drop-in topmount installation with 3 holes for faucet. A deeper 6.75 inch interior basin makes it super practical. Made of vitreous china and sealed with an enamel glaze for a high gloss finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.