Zoro Homepage

21 Inch Rectangular Drop-In Ceramic Vanity Sink

  • Mfr # DI-2114-R

  • Zoro # G008581768


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Overall Length
14.5"
Overall Width
21.175"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-2114-R
Zoro #
G008581768
UPC #
817899017954
Country of Origin
China

Dimensions

Overall Length
14.5"
Overall Width
21.175"
Overall Height
5.375"
Bowl Size
21.175" x 14.5" x 5.375"
Bowl Depth
4.125"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Weight
10lbs.
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Collection
Great Point Collection

Description

Nantucket Sinks 21-inch self-rimming vanity sink is an artistic fixture for your bath . Sculptural and contemporary, the low profile design creates a feature much like an infinity pool on your vanity. Installed as a drop-in or top mount, it creates an elegant edge-less look. Constructed of durable vitreous china, it is practical and easy to wipe clean. Sealed with a high gloss enamel glaze. The sloped basin allows for good water drainage. No overflow. Nominal dimensions, actual may vary by up to .25 inches. This sink is ADA compliant when installed according to ADA guidelines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.