Zoro Homepage

22-inch Cast Iron Wallmount Utility Sink

  • Mfr # CI-2218WNRG

  • Zoro # G508581503


product price: $1,024.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Type
Wallmount
Material
Cast Iron
Color
White/Black
Overall Height
20.25"
Overall Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI-2218WNRG
Zoro #
G508581503
UPC #
817899019682
Country of Origin
China

Dimensions

Overall Height
20.25"
Overall Length
18"
Overall Width
22"
Basin Depth (In.)
10.5"
Bowl Size
22" x 18" x 20.25"

Details

Mounting Type
Wallmount
Material
Cast Iron
Color
White/Black
Gauge
Does not apply
Finish
Glazed
Includes
Mounting brackets

Description

Part of our Anchor Collection, this 22 inch wall mount sink can be a dependable piece of your home. There was a practicality to vintage cast iron utility sinks which made perfect sense in the home. Now you can have the benefit of a durable wall mount sink in your home. Space saving and coated in a white enamel glaze, it is scratch, chip and burn resistant. This sink has a 3 inch drain hole and 2 pre-drilled holes for faucet installation. Mounting bracket is included. Ideal in a laundry room , mud room or kitchen- wherever you will use it the most! Listed dimensions may vary slighty from actual. Exterior bottom has an Industrial unfinished black finish which may be uneven.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.