Zoro Homepage

23 Inch 1-hole Rectangular Drop-In Ceramic Vanity Sink

  • Mfr # DI-2317-R1

  • Zoro # G208581629


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Virtreous China
Mounting Type
Topmount
Color
White
Overall Length
17.25"
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-2317-R1
Zoro #
G208581629
UPC #
817899017992
Country of Origin
China

Dimensions

Overall Length
17.25"
Overall Width
23"
Overall Height
7.5"
Bowl Size
23" x 17.25" x 7.5"
Bowl Depth
6"

Details

Body Material
Ceramic - Virtreous China
Mounting Type
Topmount
Color
White
Weight
30lbs.
Number of Holes
1
Collection
Brant Point Collection
Finish
Porcelin Enamel Glaze
Gauge
Does not apply

Description

Nantucket Sinks rectangular 23-inch self-rimming vanity sink features 1 precut faucet hole. A contemporary and functional design with drop-in installation will bring style and convenience to your bath or powder room. Constructed of vitreous china this sink is durable, practical and easy to wipe clean. Made of vitreous china and sealed with an enamel glaze for a high gloss finish. The sloped basin allows for good water drainage. Drain size is 1.75 standard. Features an overflow and is cUPC certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.