23-Inch Farmhouse Fireclay Sink with Matte Black Finish

  • Mfr # FCFS2418S-MatteBlack

  • Zoro # G708581860


product price:  $1,050.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCFS2418S-MatteBlack
Zoro #
G708581860
UPC #
810074620147
Country of Origin
Italy

Dimensions

Overall Length
18"
Overall Width
23"
Overall Height
9.25"
Bowl Depth
8.25"
Bowl Size
23" x 18" x 9.25"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
Grey
Weight
80 lbs.

Description

Nantucket Sinks 23-Inch farmhouse fireclay sink with a matte black glazed finish. Give instant character to your kitchen. High quality fireclay crafted and hand finished in Italy. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.