Zoro Homepage

23 Inch Hammered Stainless Steel Rectangle Kitchen/Laundry Sink

  • Mfr # KSSH2318-12

  • Zoro # G808581692


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Mounting Type
Undermount
Finish
Polished
Overall Width
23"
Overall Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSSH2318-12
Zoro #
G808581692
UPC #
817899014557
Country of Origin
India

Dimensions

Overall Length
18"
Overall Width
23"
Overall Height
12"
Size
23" x 18" x 12"
Bowl Size
23" x 18" x 12"
Basin Depth (In.)
12"

Details

Mounting Type
Undermount
Finish
Polished
Gauge
16
Color
Stainless Steel
Material
Stainless Steel

Description

This hand-hammered stainless steel sink is a focal point to your kitchen or laundry room! A full 12 inches deep gives you plenty of room for your design to be fully functional! As part of our Brightwork Collection, the shiny stainless hammered interior has dips and peaks that catch the light like sparkling ripples on the sea on a sunny day. The undermount design allows for a seamless transition from the counter surface to the sink. A quick polish will bring back its original luster - it will be the prettiest room in the house! This sink has no overflow. Hand hammered individual variations will exist. All dimensions are nominal and can vary by up to .25

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.