Zoro Homepage

23 Inch Rectangular Drop-In Ceramic Vanity Sink

  • Mfr # DI-2418-R4

  • Zoro # G208581681


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Virtreous China
Mounting Type
Topmount
Color
White
Overall Length
18.25"
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-2418-R4
Zoro #
G208581681
UPC #
817899019576
Country of Origin
China

Dimensions

Overall Length
18.25"
Overall Width
23"
Overall Height
8.75"
Bowl Size
23" x 18.25" x 8.75"
Bowl Depth
5.25"
Faucet Hole Dia.
4"

Details

Body Material
Ceramic - Virtreous China
Mounting Type
Topmount
Color
White
Weight
27lbs.
Finish
Porcelin Enamel Glaze
Gauge
Does not apply
Collection
Great Point Collection

Description

Nantucket Sinks rectangular 23-inch self-rimming vanity sink features 3 holes with 4 inch centers. A classic clean and modern design with drop-in installation will bring effortless style to your bath or powder room. Constructed of durable vitreous china, super practical and easy clean. Sealed with an enamel glaze for a high gloss finish. Beautifully sloped basin for good water drainage. 1.75 standard vanity drain size. This sink has an overflow hole. All dimensions are nominal and may vary by .25 from actual. This sink is ADA compliant when installed according to ADA guidelines . ASME A112.19.2-2013 and cUPC certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.