Zoro Homepage

23.5In. X 15.5In. Hand Hammered Brass Rectangle Undermount Bathroom Sink with Overflow

  • Mfr # TRB2416-OF

  • Zoro # G008581546


product price: $1,012.43
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Mounting Type
Undermount
Color
Brass
Overall Length
15.5"
Overall Width
23.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRB2416-OF
Zoro #
G008581546
UPC #
817899012645
Country of Origin
India

Dimensions

Overall Length
15.5"
Overall Width
23.5"
Overall Height
8"
Bowl Size
23.5" x 15.5"
Bowl Depth
6"

Details

Body Material
Brass
Mounting Type
Undermount
Color
Brass
Weight
13lbs.
Finish
Polished
Gauge
Does not apply
Collection
Brightwork Home

Description

An exquisite design, this hand hammered brass trough sink is handcrafted making each sink slightly different than the other. The welds in the sink are done by hand to give it a truly artistic finish. This sink will naturally patina if left untreated.*Special care and maintenance required. Slight variations may exist. Includes an overflow. Uses a standard lavatory drain.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.