Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.75 Inch Hand Hammered Stainless Steel Bathroom Sink

  • Mfr # TRS2416

  • Zoro # G508581657


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Mounting Type
Undermount or Overmount
Color
Stainless steel
Overall Length
16"
Overall Width
23.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS2416
Zoro #
G508581657
UPC #
817899018838
Country of Origin
India

Dimensions

Overall Length
16"
Overall Width
23.75"
Overall Height
6.375"
Bowl Size
23.75" x 16"
Bowl Depth
6"

Details

Body Material
Stainless Steel
Mounting Type
Undermount or Overmount
Color
Stainless steel
Weight
13lbs.
Gauge
18
Finish
Polished
Collection
Brightwork Home

Description

This trough sink is hammered by hand and crafted from 18 guage stainless steel. Each trough sink is handmade by artisans. The high shine adds a touch of drama to your bath or powder room. This sink can be topmounted or undermounted. This sink will naturally patina if left untreated but a quick polish will bring back its luster! Crafted from 304 18 Gauge stainless steel. Like the brightwork on a ship, this sink is the highlight of your vanity. Slight variations may exist. This sink uses a standard1.5 lavatory drain without overflow.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.