
24 Inch Fireclay Farmhouse Kitchen Sink (Discontinued)
- Mfr # T-FCFS24
- Zoro # G808581838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-FCFS24
Zoro #
G808581838
UPC #
817899011778
Country of Origin
Turkey
Dimensions
Overall Length
18"
Overall Width
24.25""
Overall Height
10"
Bowl Depth
8.5"
Bowl Size
24.25" x 18"
Details
Body Material
Fireclay
Gauge
Does not apply
Mounting Type
Undermount
Finish
Porcelain Enamel Glaze
Weight
75 lbs.
Color
White
Includes
Bottom Grid and Coordinating Stainless Steel Drain
Description
Nantucket Sinks T-FCFS-24 - 24 Fireclay Farmhouse Kitchen Sink includes bottom grid & drain. Features an elegant 1/4 taper from top to bottom. It is made from dense fireclay with a porcelain enamel glaze that provides long lasting durability. Apron Height is 10 inches. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet required to support weight of this sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.