27 Inch Farmhouse Fireclay Sink with Drain and Grid

  • Mfr # T-FCFS27

  • Zoro # G408581825


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-FCFS27
Zoro #
G408581825
UPC #
817899018609
Country of Origin
Türkiye

Dimensions

Overall Length
19"
Overall Width
27"
Overall Height
10"
Bowl Depth
9"
Bowl Size
27" x 19" x 10"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Includes
Bottom Grid and Stainless Steel Drain
Weight
86 lbs.
Color
White

Description

Nantucket Sinks T-FCFS27 is just the right size! A 27 inch sink not too big and not too small - for all the style of a farmhouse sink in a smaller space. Because fireclay dimension can vary it is best to allow for 30 inches minimum cabinet space. The classic apron boasts a full 10 height to make an impression. Sink comes with included bottom grid & basket strainer drain. Elegant lines taper 1/4 inch slightly from top to the bottom of the basin. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet required to support weight of this sink. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.