30 Inch Coffee Brown Fireclay Farmhouse Kitchen Sink

  • Mfr # T-FCFS30CB

  • Zoro # G208581605


product price:  $1,076.24
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
30.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-FCFS30CB
Zoro #
G208581605
UPC #
817899017381
Country of Origin
Türkiye

Dimensions

Overall Length
18"
Overall Width
30.25"
Overall Height
10"
Bowl Depth
8.5"
Bowl Size
30.25" x 18"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
Coffee Brown
Weight
97 lbs.
Includes
Bottom Grid and Coordinating Stainless Steel Drain

Description

Nantucket Sinks T-FCFS30CB 30-inch Coffee Brown Fireclay Farmhouse Kitchen Sink . This rich coffee brown farmhouse fireclay sink includes bottom grid and drain. A standout design with a 1/4 taper from top to bottom. It is made from dense fireclay with a porcelain enamel glaze that provides long lasting durability. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. A luxurious apron Height of 10 inches. Truly a focal point to your kitchen! On the underside, small surface cracks typically appear. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet required to support weight of this sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.