Shop NANTUCKET SINKS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30-Inch Farmhouse Fireclay Sink with Shabby Green Finish
- Mfr # FCFS3020S-ShabbyGreen
- Zoro # G108581613
product price:Â
$
1,425.99
/ea
Key Features
Overall Length
19.75"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
29.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCFS3020S-ShabbyGreen
- Zoro #
- G108581613
- UPC #
- 817899018289
- Country of Origin
- Italy
Dimensions
- Overall Length
- 19.75"
- Overall Width
- 29.75"
- Overall Height
- 10"
- Bowl Depth
- 9"
- Bowl Size
- 29.75" x 19.75" x 10"
Details
- Mounting Type
- Undermount
- Body Material
- Fireclay
- Finish
- Porcelain Enamel Glaze
- Gauge
- Does not apply
- Color
- Light Green
- Weight
- 109 lbs.
Description
Nantucket Sinks . Part of our Vineyard Collection, this sink has an artistic finish to create a distressed look with plenty of depth and character. Finished on all 4 sides lets you choose the plain or fluted apron front. A beautiful light green with darker distressing marks make it shabby-chic. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.