Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack

  • Mfr # PR3020-APS-G

  • Zoro # G808581609


product price: $993.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
19.75"
Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Overall Width
29.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3020-APS-G
Zoro #
G808581609
UPC #
810074620048
Country of Origin
Poland

Dimensions

Overall Length
19.75"
Overall Width
29.75"
Overall Height
9.75"
Bowl Depth
9"
Bowl Size
29.75" x 19.75" x 9.75"

Details

Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Gauge
Does not apply
Weight
81 lbs.
Color
Light Grey with Metallic Flecks
Includes
Cutting board, stainless steel roll-up Mat RUM-165, basket strainer drain and decorative disposal trim ring

Description

This sink is designed for maximum function. A true granite composite farmhouse workstation sink with a built-in ledge. Comes with an included stainless steel roll up mat and wood cutting board that fit right on the ledge so you can do your tasks over the sink! Part of our Plymouth Collection, this 30- inch apron sink also comes with a color-coordinated decorative disposal flange trim and basket strainer drain. The design of the sink is reversible and offers two different apron styles so you can choose more modern or traditionally styled apron to display. Granite composite material has benefits long known to design professionals. Made of 80% natural stone crushed stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. Stone is naturally sound-absorbing for a quieter kitchen. * Decorative disposal trim ring to be used with existing disposal flange. Please note sink is not perfect 90 degree rectangle - the outer sink edges taper by design inward towards 1/4 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.