Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30-inch Workstation Fireclay Apron Sink Side Drain White

  • Mfr # T-PS30W

  • Zoro # G908581837


product price: $1,012.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
19"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-PS30W
Zoro #
G908581837
UPC #
810074620444
Country of Origin
Turkey

Dimensions

Overall Length
19"
Overall Width
30"
Overall Height
10"
Bowl Depth
8.875
Bowl Size
30" x 19" x 10"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Weight
108 lbs.
Includes
Cuttingboard, Bottom Grid, Basket Strainer Drain
Color
White

Description

Nantucket Sinks' T-PS30W is a 30-inch workstation farmhouse fireclay sink. The included accessories feature a bottom grid, wood cutting board and basket strainer drain. The cutting board handily fits onto the interior ledge of the sink to make tasks more efficient and clear your counterspace for other things! Features an offset drain which can be installed to your preferred side as sink is finished on all sides. Sides of sink have a slight taper from top to bottom and the basin is sloped for superior drainage. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Apron Height is 10 inches. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Apron style base cabinet required to support this sink. *A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.