30.25 Inch Italian Farmhouse Fireclay Sink

  • Mfr # Garland-30W

  • Zoro # G208581612


product price:  $1,355.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
20"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
30.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Garland-30W
Zoro #
G208581612
UPC #
817899018067
Country of Origin
Italy

Dimensions

Overall Length
20"
Overall Width
30.25"
Overall Height
10"
Bowl Depth
9", 9.5" at center
Bowl Size
30.25" x 20"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Weight
119 lbs.
Color
White

Description

Nantucket Sinks Garland-30W is a 30.25 inch Italian single bowl fireclay sink is constructed from solid, heavy duty fireclay and features a polished white finish. Crafted in the artisanal traditions of Italy. Add dashes of festivity and character to your kitchen work space with the Garland 30 farmhouse apron sink. Made of sturdy fireclay, this sink features a raised, decorative garland design in classic white, as well as a generous bowl size that can handle the clean-up from your favorite recipes. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom apron cabinet required for this sink. *A note about fireclay sinks: due to the curing process, small surface cracks typically appear on the underside of the sink. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.