Zoro Homepage

30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 9In.es Deep

  • Mfr # NS3018-9-16

  • Zoro # G208581513


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.25"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
30.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3018-9-16
Zoro #
G208581513
UPC #
817899013727
Country of Origin
China

Dimensions

Overall Length
18.25"
Overall Width
30.25"
Overall Height
9"
Bowl Depth
9"
Bowl Size
30.25" x 18.25"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Includes
NS35CD, Grid
Color
Stainless steel
Weight
20 lbs.

Description

This 16 gauge stainless undermount is back for an encore, our popular large rectangle kitchen sink. Perfect single bowl for multiple kitchen applications. Rounded corners for easy cleaning. The 9 inch deep tub provides plenty of elbow room to get the job done! Bottom grid and colander drain are included with sink..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.