30In. Prep-Station Single Bowl Undermount Stainless Steel Kitchen Sink with Included Accessories

  • Mfr # SR-PS-3018-16

  • Zoro # G208581704


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-PS-3018-16
Zoro #
G208581704
UPC #
817899019408
Country of Origin
China

Dimensions

Overall Length
18"
Overall Width
30"
Overall Height
10"
Bowl Depth
10"
Bowl Size
30" x 18" x 10"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Weight
32 lbs.
Color
Stainless Steel
Includes
NS35CD, Bottom Grid and NSF Food Grade Cutting Board

Description

Nantucket Sinks' Pro Series Prep-Station PS stainless steel sink is designed to serve your needs for all kitchen tasks. This small-radius professional style sink is designed with three different tiered levels. The ledges allow kitchen tasks to be completed at the optimal height with the most efficiency. Four functional accessories fit on the edges of the tiered levels to customize the workspace to the specific use and their task. The colander can be used to wash and soak dishes or rinse produce. The sink's cutting board provides a sturdy work surface which is easy to clean, portable and NSF certified, food-safe. The bottom grid with rubber feet protect the basin's shine. The deep, large single bowl allows plenty of space to soak and clean large cookware and bakeware. And the beveled bottom around the drain whisks away water for quicker disposal conveniently aided by the included colander drain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.