Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Inch Hammered Dualmount Stainless Steel Sink

  • Mfr # KSSH3219-10

  • Zoro # G508581893


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19"
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Polished
Overall Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSSH3219-10
Zoro #
G508581893
UPC #
810074621670
Country of Origin
India

Dimensions

Overall Length
19"
Overall Width
32"
Overall Height
10"
Bowl Depth
9.875
Bowl Size
32" x 19" x 10"

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Polished
Gauge
16
Color
Stainless Steel
Weight
22 lbs.

Description

Who knew a kitchen sink could be so pretty? This Nantucket Sinks' Brightwork Collection dualmount 32 inch sink has been hand hammered for a unique touch in your kitchen. The large single bowl design gives you maximum room and function while the hammered surface adds shine and beauty. While beautiful, it is also crafted of durable and thick 16 gauge stainless steel. Wide rounded corners allow for easy access to wipe down. This large and stylish sink will be the centerpiece of your kitchen!.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.