Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Inch Hammered Prepstation Stainless Steel Sink

  • Mfr # KSSH-PS-3220

  • Zoro # G208581919


product price: $1,366.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20"
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Polished
Overall Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSSH-PS-3220
Zoro #
G208581919
UPC #
810074621687
Country of Origin
India

Dimensions

Overall Length
20"
Overall Width
32"
Overall Height
10"
Bowl Depth
9.5
Bowl Size
32" x 20" x 10"

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Polished
Gauge
16
Includes
Acacia wood cutting board
Weight
25 lbs.
Color
Stainless Steel

Description

Now that's unique! This dualmount 32 inch prep-station sink has been hand hammered for a hand-crafted touch in your kitchen. The large single bowl design gives you maximum room while the built-in interior ledge provides extra function. It's designed to hold the included acacia wood cutting board and free up your counterspace - keeping food debris right over the sink. Can be used with garbage disposers not included. Wide rounded corners allow for easy access to wipe down. Made of 16 gauge stainless steel in a high-shine finish. This large and stylish sink will be the centerpiece of your kitchen!.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.