32.5 Inch Double Bowl Equal Undermount Stainless Steel Kitchen Sink, 16 Gauge

  • Mfr # NS10i-16

  • Zoro # G108581576


product price:  $397.49
/ea
Free Shipping & Returns

Key Features

Overall Length
18.125"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
32.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS10i-16
Zoro #
G108581576
UPC #
817899010412
Country of Origin
China

Dimensions

Overall Length
18.125"
Overall Width
32.5"
Overall Height
9"
Bowl Depth
9"
Bowl Size
32.5" x 18.125" x 9"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Weight
20 lbs.
Includes
NS35CD (2), Bottom Grids
Color
Stainless Steel

Description

Nantucket Sinks classic undermount double bowl undermount sink in a 50/50 ratio. Durable 16 Gauge stainless steel comes with a set of bottom grids and 2 colander drains. This sink has thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.