
33 Inch Double Bowl Coffee Brown Farmhouse Fireclay Kitchen Sink (Discontinued)
- Mfr # T-FCFS33CB-DBL
- Zoro # G708581501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-FCFS33CB-DBL
Zoro #
G708581501
UPC #
817899017374
Country of Origin
Turkey
Dimensions
Overall Length
18"
Overall Width
33.25"
Overall Height
10"
Bowl Depth
8.5"
Bowl Size
33.25" x 18"
Details
Body Material
Fireclay
Gauge
Does not apply
Mounting Type
Undermount
Finish
Porcelain Enamel Glaze
Color
Coffee Brown
Includes
Bottom Grids and Coordinating Stainless Steel Drain
Weight
112 lbs.
Description
Nantucket Sinks T-FCFS33CB-DBL - 33 double bowl Farmhouse Fireclay Sink includes bottom grids & drains. A designer's dream - exquisite and rich coffee brown color is a nod to high design and a focal point to your kitchen. Features an elegant 1/4 taper from top to bottom. Made from dense fireclay with a porcelain enamel glaze that provides long lasting durability. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel and it's eco-friendly requiring less cleansers. Apron Height is a full 10. On the underside, small surface cracks typically appear. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet required to support weight of this sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.