Zoro Homepage

33-inch Dual-mount Granite Composite Sink in White

  • Mfr # PR3322-DM-W

  • Zoro # G208581766


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22"
Mounting Type
Dual-mount
Body Material
Granite Composite
Finish
Matte
Overall Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3322-DM-W
Zoro #
G208581766
UPC #
817899018166
Country of Origin
Italy

Dimensions

Overall Length
22"
Overall Width
33"
Overall Height
11"
Bowl Depth
9.4376"
Bowl Size
33" x 22" x 11"

Details

Mounting Type
Dual-mount
Body Material
Granite Composite
Finish
Matte
Gauge
Does not apply
Weight
31 lbs.
Color
White
Includes
Clips -both undermount and topmount

Description

Part of our Plymouth Collection, this 33- inch dual-mount sink is designed an made in Italy. Italian granite composite sinks offer functionality and dual mount design offers versatility. This large single bow sink can be installed as a topmount or an undermount - your choice! With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. Stone is naturally sound-absorbing for a quieter kitchen. Bright classic white is the perfect accent to your kitchen fixture!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.