33 Inch Farmhouse Fireclay Sink with Waves Apron

  • Mfr # FCFS3320S-W-Waves

  • Zoro # G808581593


product price:  $1,462.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
20"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCFS3320S-W-Waves
Zoro #
G808581593
UPC #
810074620185
Country of Origin
Italy

Dimensions

Overall Length
20"
Overall Width
33"
Overall Height
10"
Bowl Depth
9.25"
Bowl Size
33" x 20" x 10"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Weight
112 lbs.
Color
White

Description

Rolling in off the ocean, it's our new 33-Inch farmhouse fireclay sink with subtle waves design! Part of Nantucket Sinks'Vineyard Collection the glossy white glaze and creative design makes for an unforgettably stylish kitchen! There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. *A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.