
33 Inch Italian Farmhouse Fireclay Sink (Discontinued)
- Mfr # Harwich-33
- Zoro # G008581805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Harwich-33
Zoro #
G008581805
UPC #
817899017886
Country of Origin
Italy
Dimensions
Overall Length
18.75"
Overall Width
32.75"
Overall Height
10 (Apron)"
Bowl Depth
9"
Bowl Size
32.75" x 18.75"
Details
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
White
Weight
136 lbs.
Description
Just how you like it... Our Harwich-33 has got you covered from all angles. This is a 32.75 inch reversible single bowl farmhouse fireclay kitchen sink made in Italy. Offering options depending on your preference, you can use the apron with softer curves for traditional styling or bold 90 degree corner apron for a more modern look. Like choosing a quaint harbor or adventuring out to the ocean beaches, the center drain lets you decide. The wide basin is a bit larger than your average sink to maximize use and accommodate even the largest kitchen and bakeware with no problem. Eco-friendly with its inherent need for less cleansers. Thick and durable in a classic white finish. The Harwich-33 is ready to be a centerpiece to your home's kitchen for years. Custom base cabinet is required. Due to bottom thickness of sink, an extended flange disposal drain or extended ferrule regular kitchen drain will be necessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.