
33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (Discontinued)
- Mfr # NS3322-8
- Zoro # G608581755
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS3322-8
Zoro #
G608581755
UPC #
817899018692
Country of Origin
China
Dimensions
Overall Length
22"
Overall Width
33"
Overall Height
8"
Bowl Depth
8"
Bowl Size
33" x 22" x 8"
Details
Mounting Type
Topmount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
18
Weight
18 lbs.
Color
Stainless Steel
Includes
Bottom Grid and Stainless Steel Drain NS35CD
Description
Nantucket Sinks self-rimming drop in 33 inch large rectangle kitchen sink. Four pre-cut holes will accommodate an 8-inch spread faucet and additional accessory. Crafted from 304 18 gauge stainless steel. Bottom grid and colander drain is included with sink. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse. Bottom grid and colander drain is included with sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.